29-5/16 in. 4.5 cu. ft. Electric Top Load Washer in White
29-5/16 in. 4.5 cu. ft. Electric Top Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- VRT Plus Technology: Reduces vibration 40 percent more than standard VRT for quiet washing
- Self Clean: Keep your washer tub fresh by removing dirt and bacteria without use of harsh chemicals
- 4.5 Cubic Foot Capacity: Fewer washes, less time in the laundry room, and more time for you
- 3 Wash Options: Select the best options to enhance your wash cycle to get the best clean out of every load
- 700 RPM Maximum Spin Speed: Extract more water to reduce drying time
- 8 Preset Wash Cycles: Covers almost any cleaning need for your active family
- 5 Water Level Options: Control water fill to desired levels for optimal cleaning
- Diamond Drum Design : Extends clothing life by treating fabrics gently
- Child Lock: Allows you to lock the buttons on your machine so the cycle you've chosen can't be changed mid-cycle
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electro Mechanical
- Depth:
- 29-5/16 in
- Energy Factor:
- 1.57
- Energy Star Compliant:
- No
- Height:
- 44 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Cycles:
- 8
- Number of Doors:
- 1
- Number of Settings:
- 8
- Power Source:
- Electric
- RPM:
- 700
- Self Clean:
- Yes
- Size:
- 27 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 125.7 lb
- Width:
- 27 in