30 in. Chimney Range Hood in Stainless Steel
30 in. Chimney Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CFM:
- 390 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 19-11/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 28-3/8 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Max CFM:
- 390 cfm
- Sones:
- 7
- Type:
- SNK30R5000WS
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Weight:
- 25.4 lb
- Width:
- 30 in