32-2/5 x 38-7/10 in. 7.5 cf Gas Dryer in Onyx

Part #SDV45H6300GGA3  |  Item #7210760  |  Manufacturer Part #DV45H6300GG/A3

Call for Pricing EACH

Color/Finish:
Onyx

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 7.5-cubic foot extra-large capacity fits large laundry loads and bulky items, including your king-size comforter
  • 5 Temperature options and 13 cycles, including an eco normal cycle that adjusts cycle times and temperatures to reduce energy use
  • Stainless steel interior drum construction helps prevent rust and discoloration
  • Intuitive controls and LED display help you select the perfect drying temperature and cycle; time remaining, cycle status and lint filter indicators keep you informed
  • Sensor Dry technology detects moisture levels and automatically stops a cycle as soon as your clothing is dry
  • Steam technology makes this dryer versatile; the steam refresh and steam wrinkle-away cycles revive clothing while removing odors and wrinkles
  • Vent Sensor lets you know exactly when it is time to clean the ducts
  • Onyx exterior for a sleek, modern look
  • For convenience includes child lock, a my cycle option, and a lint filter indicator

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

BTU: 22000

CSA Certified: Yes

Capacity: 7.5 cu ft

Color Finish: Onyx

Color Finish Category: Blacks

Depth: 32-3/8 in

Ducted or Ductless: Vent

Energy Factor: 2.67

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 38-11/16 in

Interior Light: Yes

NSF Certified: Yes

Number of Cycles: 13

Number of Doors: 1

Number of Settings: 5

Power Source: Gas

Size: 27 in

Smart Home Enabled: No

Type: Gas Dryer

UL Listed: No

Volts: 120V

Weight: 126

Width: 27 in