33 in. 4.2 cu. ft. Electric Front Load Washer in White

You last purchased this on
 
Samsung

33 in. 4.2 cu. ft. Electric Front Load Washer in White

  • Fast #
  • Part #SWF42H5000AWA2
  • Item #7210856
  • Manufacturer Part #WF42H5000AW/A2
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Samsung

33 in. 4.2 cu. ft. Electric Front Load Washer in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vibration Reduction Technology significantly reduces vibration during washing, which means less noise coming from your laundry room
  • SelfClean+ technology cleans the drum and gasket to remove odor-causing bacteria, without using harsh chemicals
  • Super 4.2 cu ft capacity means you can wash up to 28 bath towels in a single load
  • Smart Care allows you to quickly troubleshoot issues through a smartphone app, making problem-solving a cinch
  • Stainless steel drum with diamond-shaped drain holes resists rust while protecting fabrics
  • Self Clean+ technology keeps the washer tub fresh by removing dirt and bacteria without the use of harsh chemicals
  • Diamond Drum safely cradles your laundry and keeps your favorite clothes and fabrics safe from snags
  • Smart Care detects and diagnoses errors at an early stage and sends easy troubleshooting solutions to your smart phone
  • White exterior offers a traditional look
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Application:
Residential
Capacity:
4.2 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electro Mechanical
Depth:
33 in
Energy Factor:
2.8
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
38-3/4 in
Interior Light:
No
Material:
Metal
NSF Certified:
No
Number of Cycles:
8
Number of Doors:
1
Number of Settings:
4
Power Source:
Electric
RPM:
1200
Self Clean:
Yes
Size:
27 in
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Width:
27 in