Samsung

33 x 38-11/16 in. 4.2 cf 4-Setting Front Load Washer in Merlot

Part #SWF42H5200AFA2  |  Manufacturer Part #WF42H5200AF/A2

Color/Finish:
Merlot

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Lowe's Exclusive has exclusive Merlot finish which adds a colorful, contemporary accent to any space
  • Samsung front-load washer features a diamond drum interior that helps extend clothing life by treating fabrics gently
  • 4.2-cu ft capacity offers tremendous tub space, allowing you to finish more laundry in less time
  • Steam Wash cycle powerfully removes stains with no pre-treatment necessary
  • 9 wash cycles, including sanitize and allergen cycles that eliminate up to 99% of bacteria and kill up to 95% of pet dander and dust mites
  • ENERGY STAR certified products help you save money on utility bills without sacrificing performance, style or comfort
  • Vibration Reduction Technology balances heavy loads quietly, so you can wash clothes upstairs or while children sleep
  • Self Clean+ technology keeps the washer tub fresh by removing dirt and bacteria without the use of harsh chemicals
  • Smart Care allows you to quickly troubleshoot issues through a smartphone app, making problem-solving a cinch

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Capacity: 4.2 cu ft

Color Finish: Merlot

Color Finish Category: Reds

Control Type: Electro Mechanical

Depth: 33 in

Energy Factor: 3.2

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 38-11/16 in

Interior Light: Yes

Material: Metal

NSF Certified: Yes

Number of Cycles: 9

Number of Doors: 1

Number of Settings: 4

Power Source: Electric

RPM: 1200

Self Clean: Yes

Size: 27 in

Smart Home Enabled: No

Type: Front Load Washer

UL Listed: No

Volts: 120V

Width: 27 in