Samsung

33 x 38-11/16 in. 4.2 cf 4-Setting Front Load Washer in White

Part #SWF42H5200AWA2  |  Manufacturer Part #WF42H5200AW/A2

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Samsung 4.2-cu ft high-efficiency, stackable front-load washer offers tremendous tub space, so you can finish more laundry in less time
  • 9 wash cycles, including normal, bedding, heavy duty, delicates, permanent press and quick wash
  • Steam wash cycle provides powerful steam that helps remove stains, reducing the need for pre-treatment for better cleaning performance
  • Sanitize and allergen cycles eliminate up to 99% of bacteria and kill up to 95% of allergens in each load
  • Self Clean+ technology keeps your front-load washer fresh and odor free by removing dirt and bacteria and sends reminders to clean the tub every 40 wash cycles for added convenience
  • ENERGY STAR certified products help you save money on utility bills without sacrificing performance, style or comfort
  • VRT Plus technology uses stainless steel balls to offset the effects of noisy vibration, creating a quieter washing experience
  • Smart Care allows you to skip customer service and troubleshoot issues quickly through a smartphone app, making problem-solving a cinch
  • Diamond drum interior features a unique design with smooth, diamond shaped ridges that helps extend clothing life by treating fabrics gently

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Capacity: 4.2 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Electro Mechanical

Depth: 33 in

Energy Factor: 3.2

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 38-11/16 in

Interior Light: Yes

Material: Metal

NSF Certified: Yes

Number of Cycles: 9

Number of Doors: 1

Number of Settings: 4

Power Source: Electric

RPM: 1200

Self Clean: Yes

Size: 27 in

Smart Home Enabled: No

Type: Front Load Washer

UL Listed: No

Volts: 120V

Width: 27 in