34 in. 4.5 cu. ft. Electric Front Load Washer in Black Stainless Steel
34 in. 4.5 cu. ft. Electric Front Load Washer in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SuperSpeed: Wash a full load in as little as 36 minutes
- 4.5 Cubic Foot Capacity: Gets more laundry done in less time
- AddWash: Easily add forgotten laundry
- Smart Home Ready: Smart Home App allows you to remotely monitor and control your washer; requires Smart Home Adapter sold separately
- Self Clean+: Keeps your laundry drum fresh and odor-free
- Smart Care: Troubleshoot straight from your smartphone
- VRT Plus Technology: Reduces noise 40% more than standard Vibration Reduction Technology
- Steam Wash: Uses the power of steam to eliminate stains without pre-treatment
- Diamond Drum Design: Extends clothing life by treating fabrics gently
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Electro Mechanical
- Depth:
- 34 in
- Energy Factor:
- 2.8
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-3/4 in
- Interior Light:
- No
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Number of Cycles:
- 14
- Number of Doors:
- 2
- Number of Settings:
- 5
- Power Source:
- Electric
- RPM:
- 1300
- Self Clean:
- Yes
- Size:
- 27 in
- Smart Home Compatibility:
- Samsung SmartThings
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi