Samsung

34 x 38-37/50 in. 5 cf Front Load Washer in Black Stainless

Part #SWF50K7500AVA2  |  Manufacturer Part #WF50K7500AV/A2

Color/Finish:
Black Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AddWash: Easily add forgotten laundry
  • 5.0 Cubic Foot Capacity: Largest in its class (Based on USDOE/EPA listing)
  • SuperSpeed: Wash a full load in as little as 30 minutes
  • PowerFoam: Optimizes your HE detergent performance to penetrate and cleanse fabric more deeply
  • Steam Wash: Uses the power of steam to eliminate stains without pre-treatment
  • VRT Plus Technology: Reduces noise 40% more than standard Vibration Reduction Technology
  • Self Clean+: Keeps front load washer fresh and odor free
  • Smart Care: Troubleshoot straight from your smartphone
  • Smart Home Ready: Smart Home App allows you to remotely monitor and control your washer; requires Smart Home Adaptor sold separately

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Capacity: 5.0 cu ft

Color Finish: Black Stainless Steel

Color Finish Category: Blacks

Control Type: Electro Mechanical

Depth: 34 in

Energy Factor: 2.92

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 38-37/50 in

Interior Light: Yes

Material: Stainless Steel

NSF Certified: Yes

Number of Cycles: 14

Number of Doors: 2

Number of Settings: 5

Power Source: Electric

RPM: 1300

Self Clean: Yes

Size: 27 in

Smart Home Compatibility: Samsung SmartThings

Type: Front Load Washer

UL Listed: No

Volts: 120V

Width: 27 in

Wireless Communication: Wi-Fi