Samsung
35-3/4 in. 15.9 cu. ft. Bottom Mount Freezer, French Door, Full Refrigerator in Stainless Steel/Grey
Part #SRFG237AARS | Item #4204119 | Manufacturer Part #RFG237AARS
Product Details
- One of the Largest Storage Capacities in the Counter Depth French Door Category under 70" Opening Height
- Energy Star Rated
- External Filtered Water and Ice Dispenser
- LED lighting
- Twin Cooling Plus system keeps foods fresher longer
- Surround air flow provides even cooling throughout the refrigerator to maintain optimal temperatures to keep food fresh
- Power freeze and power cool options to adjust the temperature quickly when the refrigerator or freezer compartment needs to be cooled due to repeated door openings
- Two humidity controlled crispers
- Features tempered glass spill proof shelves, gallon door bins
- EZ-Open handle on freezer door
Specifications
ADA Compliant: No
AMP: 10
Application: Residential
Bulb Type: LED
Capacity: 23 cu ft
Color Finish: Stainless Steel/Grey
Color Finish Category: Stainless Steel
Control Type: Electronic
Depth: 30-1/2 in
Display Type: Digital
Energy Star Compliant: Yes
Freezer Capacity Cu ft : 6.7 cu ft cu ft
Green: [Yes, Energy Star]
Handle Type: Standard
Height: 69-5/8 in
Indoor Outdoor: Indoor
Installation Type: Freestanding
Interior Light: Yes
Material: Stainless Steel
Number of Doors: 3
Number of Handles: Three Handle
Number of Shelves: 5
Power Source: Electric
Refrigerator Capacity Cu Ft : 15.9 cu ft
Refrigerator Type: [Bottom Mount Freezer, French Door, Full]
UL Listed: No
Volts: 115V
Weight: 313
Width: 35-3/4 in