35-3/4 in. 16.2 cu. ft. French Door Refrigerator in Fingerprint Resistant Black Stainless Steel
35-3/4 in. 16.2 cu. ft. French Door Refrigerator in Fingerprint Resistant Black Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stream your favorite music apps on the Family Hub
- Mirror movies or live sports from your Samsung TV on the Family Hub
- See inside your refrigerator from anywhere, all from the Family Hub
- Swipe down to see inside your fridge, without opening the door
- Create and share shopping lists, plan meals based on the food inside your refrigerator and automatically set expiration dates
- Customize your screen saver with picture slide show, weather and animations
- See who’s at the front door, monitor multiple rooms, adjust the thermostat all from the Family Hub
- Get a notification on the Family Hub when your laundry is done
- View and manage your family’s calendars and even
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Electronic
- Depth:
- 35-5/8 in
- Display Type:
- Digital
- Door Style:
- French Door
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Standard
- Height:
- 70 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Number of Doors:
- 3
- Number of Handles:
- Three Handle
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.2 cu ft
- Refrigerator Type:
- French Door
- Size:
- 24.2 cu ft
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 302 lb
- Width:
- 35-3/4 in
- Wireless Communication - FEI:
- Wi-Fi