35-3/4 in. 16.2 cu. ft. French Door Refrigerator in Stainless Steel

You last purchased this on
 
Samsung

35-3/4 in. 16.2 cu. ft. French Door Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Samsung

35-3/4 in. 16.2 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #SRF265BEAESRAA
  • Item #7658005
  • Manufacturer Part #RF265BEAESR/AA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stream your favorite music apps on the Family Hub
  • Mirror movies or live sports from your Samsung TV on the Family Hub
  • See inside your refrigerator from anywhere, all from the Family Hub
  • Swipe down to see inside your fridge, without opening the door
  • Create and share shopping lists, plan meals based on the food inside your refrigerator and automatically set expiration dates
  • Customize your screen saver with picture slide show, weather and animations
  • See who’s at the front door, monitor multiple rooms, adjust the thermostat all from the Family Hub
  • Get a notification on the Family Hub when your laundry is done
  • View and manage your family’s calendars and even
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
CEC Compliant:
For Sale in CA
Capacity:
24.2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
35-5/8 in
Display Type:
Digital
Door Style:
French Door
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8 cu ft cu ft
Green Product:
Yes, Energy Star
Handle Type:
Standard
Height:
70 in
Indoor Outdoor:
Indoor
Installation Type:
Freestanding
Interior Light:
Yes
LED Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
NSF Certified:
Yes
Number of Doors:
3
Number of Handles:
Three Handle
Number of Shelves:
5
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
16.2 cu ft
Refrigerator Type:
French Door
Size:
24.2 cu ft
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
120V
WIFI Enabled:
Yes
Weight:
302 lb
Width:
35-3/4 in
Wireless Communication - FEI:
Wi-Fi