35-3/4 in. 17.5 cu. ft. French Door, Full Refrigerator in Black
35-3/4 in. 17.5 cu. ft. French Door, Full Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal dispenser provides filtered water at the touch of a button, and the single ice maker puts filtered ice at your fingertips
- Twin Cooling Plus utilizes dual evaporators and independent cooling systems for the refrigerator and freezer, so your food stays fresh longer
- Samsung French door refrigerator features a large-capacity design, so there’s plenty of room to store and organize all of your favorite foods
- ENERGY STAR certified products help you save money on utility bills without sacrificing performance, style or comfort
- 2 humidity-controlled crispers provide space to keep fruits and vegetables fresh, and the Cool Select Pantry provides additional temperature control with Deli, Fresh and Chilled options
- High-efficiency LED lighting brightly shines throughout the interior, so you can always find what you need
- Tempered glass spill-proof shelves are designed to contain spills, so cleanup is easy
- Power Freeze and Power Cool options quickly freeze and chill items, so you don’t have to worry about spoiled food
- EZ-Open Handle on the freezer door lifts and glides out effortlessly, even with a fully-loaded drawer, and the auto pull-out upper freezer drawer allows for easy access to favorite frozen foods, like ice cream
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Capacity:
- 25.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 35-5/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Standard
- Height:
- 70 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Number of Doors:
- 3
- Number of Handles:
- Three Handle
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.5 cu ft
- Refrigerator Type:
- French Door, Full
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 291 lb
- Width:
- 35-3/4 in