35-3/4 in. 25.5 cu. ft. French Door Refrigerator in Stainless Steel
35-3/4 in. 25.5 cu. ft. French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water dispenser provides filtered water at the touch of a button, and single cubed ice maker puts filtered ice at your fingertips
- Twin Cooling Plus utilizes dual evaporators and independent cooling systems for the refrigerator and freezer – maintaining high levels of humidity to keep perishable fruits and vegetables fresh longer, and dry freezer conditions to eliminate freezer burn
- Samsung French door refrigerator features a large-capacity design for plenty of room to store and organize all your favorite foods
- ENERGY STAR® certified product helps you save money on utility bills without sacrificing performance, style or comfort
- High-efficiency LED lighting illuminates virtually every corner of the refrigerator, so you can always find what you need
- EZ-Open Handle on the freezer door lifts and glides out effortlessly, even with a fully-loaded drawer, and the auto pull-out upper freezer drawer allows for easy access to favorite frozen foods, like ice cream
- 2 humidity-controlled crispers provide space to keep fruits and vegetables fresh, and the CoolSelect Pantry provides additional temperature control with Deli, Fresh and Chilled options
- Spill-proof tempered glass shelves and gallon door bins adjust to fit your storage needs
- #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Capacity:
- 25.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 35-5/8 in
- Door Style:
- French Door
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8 cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Standard
- Height:
- 70 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Doors:
- 3
- Number of Handles:
- Three Handle
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.5 cu ft
- Refrigerator Type:
- French Door
- Size:
- 25.5 cu ft
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 291 lb
- Width:
- 35-3/4 in