Samsung

35-3/4 in. 24.6 cf French Door Refrigerator in Black

Part #SRF263BEAEBC  |  Manufacturer Part #RF263BEAEBC

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Samsung French door refrigerator features a sleek design to fit any kitchen, with enough storage space for all of your favorite foods
  • Filtered water and ice dispenser accommodates tall containers and glasses, and the Ice Master ice maker produces up to 10-lbs of ice per day, so there’s enough to fill up your cooler
  • Twin Cooling Plus utilizes dual evaporators and independent cooling systems for the refrigerator and freezer, so your food stays fresh longer
  • Adjustable tempered glass spill-proof glass shelves are designed to contain spills, so cleanup is a breeze
  • 2 humidity-controlled crispers provide space to keep fruits and vegetables fresh
  • Cool Select Pantry provides additional temperature control with Deli, Fresh and Chilled options
  • High-efficiency LED lighting illuminates every corner of the refrigerator, so you can always find what you need
  • EZ-Open Handle on the freezer door lifts and glides out effortlessly, even with a fully-loaded drawer, and the auto pull-out upper freezer drawer allows for easy access to favorite frozen foods, like ice cream
  • Alarm lets you know if door is left open, so you don’t have to worry about spoiled food

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Depth: 35-5/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8 cu ft

Green: Energy Star, Yes

Height: 70 in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 24.6 cu ft

Refrigerator Type: French Door

Width: 35-3/4 in