Samsung
35-3/4 in. 28 cu. ft. French Door Refrigerator in Fingerprint Resistant Black Stainless Steel
Part #SRF28JBEDBSGAA | Item #7210843 | Manufacturer Part #RF28JBEDBSG/AA
Product Details
- The Samsung Food ShowCase provides easy access to on-the-go items; organize food based on type and frequency of use
- Uses metal cooling which locks in cold and seals in freshness to cool food faster compared to Samsung's plastic cooling plate
- The counter-height FlexZone drawer creates four flexible-size compartments with customizable temperature settings
- Our 27.8 Cubic Foot extra-large capacity four-door French door has enough room to fit up to 28 bags of groceries (grocery comparison based on each cubic foot of usable space equaling one paper bag
- Twin Cooling Plus utilizes dual evaporators and independent cooling systems for the refrigerator and freezer
- High efficiency LED lighting that beautifully brightens every corner of your refrigerator while emitting less heat and being more energy efficient than conventional lighting
- Ice Master ice maker produces 10 lbs of ice per day and stores up to 4.2 lbs of ice at a time
- Slide-in or flip-up the adjustable shelves for extra storage to fit large bottles or big containers
- #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
Specifications
ADA Compliant: No
Application: Residential
Bulb Type: LED
Capacity: 27.8 cu ft
Color Finish: Black Stainless Steel
Color Finish Category: Blacks
Control Type: Touch
Depth: 36-1/2 in
Energy Star Compliant: Yes
Freezer Capacity Cu ft : 8.3 cu ft
Green: [Yes, Energy Star]
Handle Material: Black Stainless
Handle Type: Standard
Height: 70 in
Indoor Outdoor: Indoor
Installation Type: Freestanding
Interior Light: Yes
Material: Stainless Steel
Number of Doors: 4
Number of Handles: Four Handle
Number of Shelves: 4
Power Source: Electric
Refrigerator Capacity Cu Ft : 15.7 cu ft
Refrigerator Type: [French Door, Full]
UL Listed: No
Weight: 390.2
Width: 35-3/4 in