Samsung

35-3/4 in. 29 cf 3-Door Freestanding French Door Refrigerator in Stainless Steel

Part #SRFG297HDRS  |  Manufacturer Part #RFG297HDRS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thin wall technology offers more usable space inside (28.5 cubic feet) without increasing the dimensions outside
  • Twin Cooling Plus system delivers optimum food preservation, thanks to its dual cooling fan and evaporator design that allows food stored in the fresh food compartment to maintain humidity longer
  • Interior LED lighting that provides energy savings, even heat distribution and better illumination of fridge interior
  • ENERGY STAR qualified and CEE Tier 2 rated, assuring you that your Samsung model is helping the environment by using less energy while saving you money
  • 10 year digital inverter compressor warranty (parts only) for that extra peace of mind
  • Samsung EZ-Open handle makes opening the freezer door a breeze by simply lifting and pulling the handle to open without any extra force
  • Slim water filter that conveniently inserts between the crispers

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 28.5 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 35-5/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8.7 cu ft

Green: [Yes, Energy Star]

Handle Material: Stainless Steel

Handle Type: Standard

Height: 69-3/4 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Material: Stainless Steel

Number of Doors: 3

Number of Handles: Three Handle

Number of Shelves: 5

Power Source: Electric

Refrigerant: R-134A

Refrigerator Capacity Cu Ft : 19.8 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 120V

Weight: 354.9

Width: 35-3/4 in