Samsung

35-3/4 in. 30.5 cf Freestanding French Door Bottom Mount Freezer Refrigerator in Stainless Steel

Part #SRF323TEDBSR  |  Item #4811531  |  Manufacturer Part #RF323TEDBSR

Call for Pricing EACH

Color/Finish:
Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Largest capacity French door refrigerator in its class that has enough room to store up to 32 bags of groceries
  • Ice Master ice maker produces up to 12 lbs of ice daily and can store up to 10 lbs of ice, for a steady supply of ice for big family gatherings and entertaining
  • High efficiency LED lighting that beautifully brightens every corner of your refrigerator while emitting less heat and being more energy efficient than conventional lighting
  • Twin Cooling Plus System to keep foods fresher longer
  • Cool Select Pantry with temperature control for food storage needs with deli, fresh and chilled options
  • EZ-Open handle designed for easy opening of a fully loaded freezer, containing a filtered ice maker; The low-profile handle design lifts up and glides out the drawer effortlessly
  • Includes warranties: 1-year parts and labor, 5-year sealed refrigerator system parts and labor, and 10-year parts and 5-year labor warranties on digital invertor compressor
  • For added convenience includes cool tight door, door alarm, water filter indicator, and removable ice caddy
  • #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 30.5 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 37-3/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 10 cu ft

Green: [Yes, Energy Star]

Handle Material: Stainless Steel

Handle Type: Standard

Height: 70 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Material: Stainless Steel

Number of Doors: 3

Number of Handles: Three Handle

Number of Shelves: 6

Power Source: Electric

Refrigerant: R-134A

Refrigerator Capacity Cu Ft : 20.5 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 120V

Weight: 343.9

Width: 35-3/4 in