35-5/8 in. 17.5 cu. ft. French Door Refrigerator in White

Part #SRF260BEAEWWAA  |  Item #5144315  |  Manufacturer Part #RF260BEAEWW/AA

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Samsung French door refrigerator features a flexible interior and bright, white exterior
  • Twin Cooling Plus maintains separate humidity levels in the refrigerator and freezer for optimal food storage conditions
  • Ice maker in the freezer means more shelf space in the refrigerator and easy access to bulk ice
  • ENERGY STAR certified products help you save money on utility bills without sacrificing performance, style or comfort
  • Spill-proof tempered glass shelves include 1 slide-in and 3 slide-out shelves that adjust to fit your storage needs
  • 6 adjustable gallon door storage bins hold beverages or other large containers
  • High efficiency LED lighting that beautifully brightens every corner of your refrigerator while emitting less heat and being more energy efficient than conventional lighting
  • EZ-Open freezer handle lifts up and glides out the drawer effortlessly, even when it's fully loaded
  • #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 25.5 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 35-5/8 in

Door Style: French Door

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8 cu ft

Green: [Yes, Energy Star]

Handle Type: Standard

Height: 70 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Number of Doors: 3

Number of Handles: Three Handle

Number of Shelves: 5

Power Source: Electric

Refrigerant: R-134A

Refrigerator Capacity Cu Ft : 17.5 cu ft

Refrigerator Type: French Door

Size: 25.5 cu ft

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 289.9

Width: 35-5/8 in