36 in. 10.5kW Electric Cooktop with Sync Element in Stainless Steel

Part #SNZ36K7570RSAA  |  Item #7210841  |  Manufacturer Part #NZ36K7570RS/AA

Call for Pricing EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Rapid boil - up to 3.3 kW power burner offers intense heat and precise control to quickly boil water or maintain a low even simmer
  • Digital and analog controls provide the ultimate interface with a combination of analog knobs and a digital touch screen
  • Sync burners allows for the control of two burners at the same time when using a large pot or griddle across two elements
  • Bluetooth connected to the hood - cooktop can sync to the hood so that you can automatically start the fans and lights when the burners turn on
  • Remotely monitor the cooktop from your smart phone with Wi-Fi connectivity
  • Flexible cooktop - whether you are boiling water, melting chocolate or simmering sauce, there's a burner for your needs
  • 15 Heat settings offer precise adjustments to control your cooktop
  • Hot surface indicator light lets you know the surface is hot
  • Melt mode maintains low, even temperatures to help you temper chocolate or melt butter

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 45

Application: Residential

Burner Type: Electric

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knobs

Depth: 21-1/4 in

Height: 5-1/16 in

Indoor Outdoor: Indoor

Installation Type: Built-in

Material: Stainless Steel

Number Of Burners: 5

Number Of Elements: 5

Power Source: Electric

Product Type: Cooktop

Size: 36 in

Type: Electric Cooktop

UL Listed: No

Volts: 240V

Watts: 10.5

Weight: 41.2

Width: 36 in

Wireless Communication: [Wi-Fi, Bluetooth]