38-11/16 in. 7.5 cf Electric Dryer with Steam in Platinum

Part #SDV42H5600EPA3  |  Item #7210834  |  Manufacturer Part #DV42H5600EP/A3

Call for Pricing EACH

Color/Finish:
Platinum

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 7.5-cubic foot extra-large capacity accommodates large loads and bulky items, like comforters
  • 5 Temperature options and 13 cycles give you a variety of drying options
  • Stainless steel interior drum resists rust and helps protect your clothing
  • Electronic controls include time remaining display and cycle status indicator lights to keep you informed
  • Sensor Dry technology measures moisture levels during a cycle and adjusts drying times, so your clothes are always perfectly dry
  • Steam dry technology refreshes clothing and helps remove wrinkles and odors
  • Lint filter indicator light lets you know exactly when it’s time to clean the dryer’s lint filter
  • Platinum exterior finish lends a beautiful look to any laundry room
  • End-of-cycle signal notifies you when the cycle is finished, so you can stay on track with your tasks

Specifications

ADA Compliant: No

AMP: 30

Application: Residential

Capacity: 7.5 cu ft

Color Finish: Platinum

Color Finish Category: Silver Tones

Depth: 32-3/8 in

Ducted or Ductless: Vent

Energy Factor: 3.9

Energy Star Compliant: No

Height: 38-11/16 in

Interior Light: Yes

NSF Certified: Yes

Number of Cycles: 13

Number of Doors: 1

Number of Settings: 5

Power Source: Electric

Size: 27 in

Smart Home Enabled: No

Type: Electric Dryer

UL Listed: Yes

Volts: 120/240V

Watts: 5300

Weight: 126

Width: 27 in