29-15/16 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel
29-15/16 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The flexible cooktop accommodates multiple pan sizes on 5 specialized elements
- One 9-in/6-in and one 12-in/9-in Dual Elements offer the flexibility to cook in different sized pans
- 5.9 Cubic Foot Capacity: Cook multiple dishes at once or accommodate larger items for the holidays
- A Hidden Bake Element, makes cleaning your oven easy
- 3 Easy Cook Preset options: Slow Cook, Dehydrate, Brad Proof - simplify your cooking experience
- The Warming Center keeps food warm
- Use Steam Clean for a quick clean in 20 minutes or Self Clean for a deeper clean
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Application:
- Residential
- Automatic Shut-Off:
- No
- BTU:
- 12000
- Burner Type:
- Smoothtop
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 46-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Standard
- Height:
- 28-7/16 in
- Ignition System:
- Electric Ignition
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 12
- Material:
- Stainless Steel
- Maximum Capacity:
- 5.9 cu ft
- Number of Doors:
- 1
- Number of Elements:
- 5
- Number of Handles:
- Single Handle
- Power Source:
- Electric
- Product Type:
- Electric Range
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3000 W
- Weight:
- 159.2 lb
- Width:
- 29-15/16 in