29-5/16 in. 5.2 cu. ft. Electric Top Load Washer in Black Stainless
Activewash® 29-5/16 in. 5.2 cu. ft. Electric Top Load Washer in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Collection:
- Activewash®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Knob
- Depth:
- 29-5/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 46 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Cycles:
- 13
- Number of Settings:
- 10
- Power Source:
- Electric
- RPM:
- 800
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 143.3 lb
- Width:
- 27 in