Samsung Electronics 16-15/16 in. 2.1 cf Over-the-Range Microwave with Ceramic Interior in Stainless Steel

SME21K6000ASAA

Manufacturer Part #: ME21K6000AS/AA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
14.5
Capacity
2.1 cu ft
Depth
16-15/16 in
Fan Speeds
4
Height
18-3/16 in
Interior Light
Yes
Power Source
Electric
UL Listed
No
Vent Type
Ductless
Volts
120V
Watts
17000
Width
29-7/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday