Samsung Electronics 1.6 cf Over-the-Range Microwave

SME16H702SE

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
13.5
Capacity
1.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15-5/32 in
Energy Star Compliant
No
Fan Speeds
2
Height
16-29/32 in
Interior Light
Yes
UL Listed
No
Volts
120V
Watts
1000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday