16V Aluminum Capacitor for CF21GSBU CRT Monitor
16V Aluminum Capacitor for CF21GSBU CRT Monitor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- CF21GSBU CRT Monitor
- Length:
- 9/20 in
- Material:
- Aluminum
- Product Type:
- Aluminum Capacitor
- Volts:
- 16V
- Width:
- 31/100 in