Samsung Electronics 17000 BTU 5-Burner Natural Gas Freestanding Range in Stainless Steel

SNX58F5500SS

Manufacturer Part #: NX58F5500SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
20
BTU
17000
Burner Type
Sealed
Capacity
5.8 cu ft
Depth
23-11/16 in
ETL Listed
No
Fuel Type
Natural Gas
Height
46-19/32 in
Ignition System
Electric Ignition
Installation Type
Freestanding
Number Of Burners
5
Number Of Elements
5
Power Source
Gas
UL Listed
No
Volts
120V
Width
29-13/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday