35-3/4 in. 22 cu. ft. Counter Depth, French Door Refrigerator in Fingerprint Resistant Stainless Steel
35-3/4 in. 22 cu. ft. Counter Depth, French Door Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tempered glass spill-proof shelves make cleanup easy, and the flip-up shelf is ideal for tall items, like a pitcher of lemonade
- Stainless steel paneling locks in the cold to maintain a consistent temperature, and Triple Cooling System utilizes 3 evaporators and 2 compressors for temperature and humidity control in all 3 zones, so your food stays fresh
- Samsung Flex French door refrigerator features a counter-depth 4-Door Flex™ design that adds style and allows for more storage space
- FlexZone™ provides a versatile, bottom-right door that offers 4 customizable temperature settings, so it can be used to store fresh or frozen foods
- High-efficiency LED Lighting gently brightens virtually every corner of your refrigerator, so you can quickly spot what you want
- ENERGY STAR® certified products help you save money on utility bills without sacrificing performance, style or comfort
- Gallon door bins provide extra space for large containers, like a gallon of milk or juice
- Food Showcase Door provides easy access to on-the-go items like drinks and condiments
- Fingerprint-Proof Coating helps eliminate fingerprints, so your fridge looks sleek and clean
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Capacity:
- 22 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Depth:
- 28-7/8 in
- Door Style:
- French Door
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.45 cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 71-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Doors:
- 4
- Number of Handles:
- Four Handle
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.65 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Size:
- 22 cu ft
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 341.7 lb
- Width:
- 35-3/4 in