0 items

Samsung Electronics 18.05 cf Top Freezer Refrigerator with Ice Maker

SRF23J9011AA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
71-7/8 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
Refrigerator Type
Counter Depth
UL Listed
No
Width
35-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday