Samsung Electronics

18 MBH R-410A 20.5 SEER Floor Mount Outdoor 1.5 Ton Mini-Split Heat Pump

Part #SAR18HSFSJWKX  |  Manufacturer Part #AR18HSFSJWKX

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: [17.7, 0.12, 0.37, 8.3]

Auto Switching Heat Cool : Yes

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 20600 Btu/h

Compressor Type: Inverter

Decibel Rating dB : 51 dB

Depth: 12-3/16 in

EER: 13.2

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 9

Height: 31-9/32 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 1/4 in

MBH: 18

Max CFM: 640

Max Fuse Size: 20

Phase: Single Phase

Refrigerant: R-410A

SEER: 20.5

Suction Line OD : 1/2 in

Tonnage: 1.5 Tons

Type: SAR18HSFSJWKX

Volts: 208/230V

Weight: 117

Width: 34-5/8 in

Zones: 1