Samsung Electronics 19.69 cf Bottom Freezer Refrigerator in Stainless Platinum

SRB215ACPNXAA

Manufacturer Part #: RB215ACPN/XAA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Depth
30-1/8 in
Freezer Capacity Cu ft
6.4 cu ft
Green
Energy Star, Yes
Height
69-3/4 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
13.29 cu ft
Refrigerator Type
Bottom Mount Freezer
UL Listed
No
Width
32-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday