Samsung Electronics 2.1 cf Over-the-Range Microwave with Multi-Sensor Cooking

SME21H706

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
14.5
CEC Compliant
For Sale in CA
Capacity
2.1 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-5/32 in
Energy Star Compliant
No
Fan Speeds
4
Height
16-15/16 in
Interior Light
Yes
Power Source
Electric
UL Listed
No
Volts
120V
Watts
1700
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday