0 items

Samsung Electronics 22.05 cf 115V French Door Refrigerator with Food Showcase

SRF28K9380AA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
34-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
71-7/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
No
Volts
115V
Width
35-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday