Samsung Electronics

23-7/8 in. 48 dB Autorelease Dry Top Control Built-in Dishwasher in Fingerprint Resistant Stainless Steel with Black

Part #SDW80K5050UGAA  |  Manufacturer Part #DW80K5050UG/AA

Color/Finish:
Fingerprint Resistant Stainless Steel/Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Fingerprint Resistant Stainless Steel/Black

Color Finish Category: Stainless Steel

Decibel Rating dB : 48 dB

Depth: 24-3/4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 35-3/7 in

Interior Light: No

Lead Law Compliant: Yes

NSF Certified: Yes

Number of Settings: 15

Power Source: Electric

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 23-7/8 in