0 items

Samsung Electronics 24.33 cf Refrigerator with Drawer

SRF28HMEDBAA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
36-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
No
Width
35-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday