Samsung Electronics 24.52 cf Side-by-Side Refrigerator

SRS25H5000AA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
36-1/2 in
Energy Star Compliant
No
Height
69-7/8 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
UL Listed
No
Width
35-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday