Samsung Electronics 26-5/16 x 37-1/8 in. 5.8 cf 2-Door Slide-In Electric Range

SNE58K9850AA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
5.8 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-5/16 in
Height
37-1/8 in
Installation Type
Slide-in
Interior Light
Yes
Power Source
Electric
UL Listed
No
Width
31 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday