Samsung Electronics 29-7/8 in. 5-Burner 2-Door Freestanding Electric Range with Soft Close

SNE59J7850AA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
5.9 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-31/32 in
ETL Listed
No
Height
47-3/32 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
No
Width
29-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday