Samsung Electronics 29-7/8 in. 5-Burner Freestanding Electric Range in Black

SNE59J3420SBAA

Manufacturer Part #: NE59J3420SB/AA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Burner Type
Electric
Capacity
5.9 cu ft
Depth
25-31/32 in
ETL Listed
No
Height
47-3/32 in
Installation Type
Freestanding
Number Of Burners
5
Number Of Elements
5
Power Source
Electric
UL Listed
No
Width
29-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday