Samsung Electronics 30 in. 56000 BTU 5-Burner Gas Cooktop

SNA30K6550TAA

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
20
BTU
56000
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-1/3 in
Height
5-41/22 in
Material
Aluminum, Stainless Steel
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday