Samsung Electronics

30 in. 59000 BTU 5-burner 5-element Sealed Cooktop in Stainless Steel

Part #SNA30N7755TSAA  |  Manufacturer Part #NA30N7755TS/AA

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 1

BTU: 22000

Burner Type: Sealed

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 22-1/3 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 5-41/72 in

Installation Type: Countertop

Interior Light: Yes

MBH: 59

Material: Stainless Steel

Number Of Burners: 5

Power Source: Gas

UL Listed: No

Volts: 120V

Weight: 75.8

Width: 30 in

Wireless Communication: Wi-Fi