Samsung Electronics 32-2/5 x 38-7/10 in. 7.5 cf Electric Front Load Dryer

SDV45H6300EA3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
7.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
32-2/5 in
Energy Star Compliant
No
Height
38-7/10 in
Interior Light
Yes
Number of Settings
5
Power Source
Electric
Type
Front Load Dryer
UL Listed
No
Volts
240V
Watts
5200
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday