Samsung Electronics 32-2/5 x 38-7/10 in. 7.5 cf Gas Dryer

SDV45H6300GA3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
22000
Capacity
7.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
32-3/8 in
Energy Factor
2.67
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-11/16 in
Interior Light
Yes
Number of Settings
5
Power Source
Gas
Type
Front Load Dryer
UL Listed
No
Volts
240V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday