Samsung Electronics 32-7/16 x 38-3/4 in. 7.5 cf 22000 BTU Electric Front Load Dryer

SDV45K6500GA3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
BTU
22000
Capacity
7.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
32-7/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-3/4 in
Interior Light
Yes
Number of Settings
5
Power Source
Gas
Type
Front Load Dryer
UL Listed
No
Width
27 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday