0 items

Samsung Electronics 33 x 38-11/16 in. 4.2 cf 4-Setting Front Load Washer

SWF42H5200AA2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
4.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
33 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-11/16 in
Number of Settings
4
Power Source
Electric
RPM
1200
Type
Front Load Washer
UL Listed
No
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday