0 items

Samsung Electronics 34 x 38-37/50 in. 4.5 cf Front Load Washer

SWF45K6500AA2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
4.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
34 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-37/50 in
Power Source
Electric
RPM
1300
Type
Front Load Washer
UL Listed
No
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday