0 items

Samsung Electronics 36 in. 10.8kW 45A Induction Cooktop

SNZ36K7880UAA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
45
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-1/4 in
Height
4 in
Power Source
Electric
UL Listed
No
Volts
240V
Watts
10.8
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday