0 items

Samsung Electronics 5.6 cf Front Load Washer

SWF56H9100A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
5.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
32-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Interior Light
No
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday