Samsung Electronics
50V Aluminum Capacitor for TXT2793HX/XAA CRT TV
Part #SAM240100421 | Item #7556723 | Manufacturer Part #2401-00421
Volts:
50VProduct Details
Specifications
Brand Model Compatibility: TXT2793HX/XAA CRT TV
Length: 43/100 in
Material: Aluminum
Type: Aluminum Capacitor
Volts: 50V
Width: 19/100 in