Samsung Electronics
50V Aluminum Capacitor
Part #SAM240100120 | Item #7555999 | Manufacturer Part #2401-00120
Volts:
50VProduct Details
Specifications
Length: 43/100 in
Material: Aluminum
Type: Aluminum Capacitor
Volts: 50V
Width: 6/25 in
Part #SAM240100120 | Item #7555999 | Manufacturer Part #2401-00120
Volts:
50VLength: 43/100 in
Material: Aluminum
Type: Aluminum Capacitor
Volts: 50V
Width: 6/25 in