Samsung Electronics
50V Aluminum Electrolytic for CL17M6MQZX/GSU CRT TV
Part #SAM240100049 | Item #7556594 | Manufacturer Part #2401-00049
Volts:
50VProduct Details
Specifications
Brand Model Compatibility: CL17M6MQZX/GSU CRT TV
Length: 43/100 in
Material: Aluminum
Type: Aluminum Electrolytic
Volts: 50V
Width: 19/100 in